Beli inverter ls di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LS Electric Inverter G100 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp13.999.900

    LS Electric Inverter G100 Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    The G100 is the solution for general drives applications because of its high performance sensorless operation, premium quality and high reliability.
    atribut:
    • Rated Output Capacity (kVA): 12.2 (HD) , 17.5 (ND)
    • Motor Rating Heavy Duty (hp/kW): 10 / 7.5
    • Motor Rating Normal Duty (hp/kW): 15 / 11
    • Rated Input Current (A): 17.5 (HD) , 25.4 (ND)
    • Rated Input Frequency (Hz): 50 -60 (+- 5%)
    • Rated Input Voltage (V) : 3-Phase 380-480 AC (-15% -+10%)
    • Rated Output Current (A) : 3-phase input: 16.0 (HD) 23.0 (ND) , 1-phase input: 8.7 (HD) 12.6 (ND)
    • Rated Output Frequency (Hz): 0 - 400 (IM sensorless: 0 - 120)
    • Rated Output Voltage (V) : 3-Phase 380-480
  2. LS ELECTRIC (formerly LS Industrial Systems) Inverter G100 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.499.900

    LS ELECTRIC (formerly LS Industrial Systems) Inverter G100 Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Next-generation general-purpose drive for various industrial groups Powerful sensor-less vector control function, enhanced hardware performance, high reliability and quality improvement that satisfies standards for various industrial fields It is the most suitable general-purpose drive for wide use.Various industrial equipment
    atribut:
    • Voltage (V): 3 phase 200
  3. Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

    Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
    atribut:
    • Dimensions d (mm): 130
    • Protection Class: IP20
    • Dimension H (mm): 130
    • Mass (kg): 1.4
    • Dimension D2 (mm): 7.5
    • Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
    • Applicable Motor Capacity (kW): 1.5
    • Capacity (kVA): 3
    • Cooling Method: Forced air cooling
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W (mm): 105
    • Electric Capacity (A): 4.3
    • Input Voltage (V): Three-phase 200-240
    • Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
    • Output voltage (V): Three-phase 200-240
    • Paint Color: JIS equivalent color 10B2.5 / 1
    • Rated Output Current (A) : 8
    • Storage Temperature (°C): -25-+70
    • Type of control: Sine wave PWM method
  4. Taffware Car Power Inverter
    Mulai

    Rp239.900

    Taffware Car Power Inverter
    Deskripsi:
    Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaan
    atribut:
    • Color: Black
  5. Visero Power Inverter (Inverter Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Visero Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
  6. Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  7. VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Mulai

    Rp5.999.900

    VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Deskripsi:
    Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.
    atribut:
    • Dimensions (mm): 310x125x465
    • Input Voltage (V): 154-264AC ±3
    • Maximum Charge Current (A): 120
  8. LS ELECTRIC (formerly LS Industrial Systems) Inverter G100C compact type
    Mulai

    Rp3.499.900

    LS ELECTRIC (formerly LS Industrial Systems) Inverter G100C compact type
    Deskripsi:
    Next-generation general-purpose drive for various industrial groups Powerful sensor-less vector control function, enhanced hardware performance, high reliability and quality improvement that satisfies standards for various industrial fields It is the most suitable general-purpose drive for wide use.Various industrial equipment
    atribut:
    • Voltage (V): 3 phase 200
  9. Delta Inverter Drive (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp11.999.900

    Delta Inverter Drive (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Delta no longer considers this drive to be a core product. There is limited stock or long lead times. Call 800-985-6929 to check stock.Newer model recommended replacement drive:Three Phase Input: VFD5A5MS43ANSAAAlways confirm drive specifications and call 800-985-6929 if you have any questions. Note that VFD5A5MS43ANSAA do not have the same dimensions, please verify replacement drive dimensions will fit your enclosure or mount.The Delta VFD-B series is a general purpose NEMA 1 drive and offers V/F, Sensorless Vector and Closed Loop Vector control. With its Constant Torque rating and 0-2000Hz output, the VFD-B is designed to handle most conventional drive applications found in the industrial manufacturing industry. The VFD-B series drives are used in many applications including: HVAC, Compressor, Crane Gantry, Elevator, Escalator, Material Handling, Water/Wastewater, and Woodworking to name a few.
    atribut:
    • AC Line Regenerative: No
    • Braking Type: DC Injection; Dynamic Braking
    • Closed Loop: No
    • Current (Amps) (CT): 5.5
    • Dynamic Braking Transistor: Included
    • Enclosure Rating: NEMA 1; IP20
    • Horsepower (HP) (CT): 3
    • Input Phase: 3
    • Input Range Voltage (VAC): 380 to 480
    • Maximum Frequency (Hz): 400
    • Motor Control - Max Level: Open Loop Vector (Sensorless Vector)
    • Nominal Input Voltage (V AC ): 480
    • Operator Controls: Keypad Included
  10. Toshiba Schneider Inverter Inverter Option (Port Inverter)
    Mulai

    Rp1.199.900

    Toshiba Schneider Inverter Inverter Option (Port Inverter)
    Deskripsi:
    You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
  11. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.399.900

  12. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
  13. Taffware Power Inverter for Car (Inverter Mobil)
    Mulai

    Rp189.900

    Taffware Power Inverter for Car (Inverter Mobil)
    Deskripsi:
    SNAN Power Inverter dilengkapi USB port dapat menjadi solusi bagi Anda yang ingin berpergian sambil membawa perlengkapan elektronik. Inverter ini dapat mengubah arus DC menjadi AC sehingga dapat menjadi penyuplai perangkat digital Anda yang membutuhkan daya hingga 150 Watt.Note: Logo Taffware
    atribut:
    • Dimensions (cm): 8.5x6.5x4 cm Panjang Kabel: 35 cm
    • Cable Length (cm): 8.5 x 6.5 x 4 cm Panjang Kabel: 35 cm
    • USB Output (V/A): DC 5/2.1+1
    • Power (W): 150
    • Low Voltage (V): 9.5
    • Over Voltage (V): 14.5
    • Input (V): DC 12
    • Voltage (V): 220
  14. Staryu Power Inverter (Inverter Daya)
    Mulai

    Rp229.900

    Staryu Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
    atribut:
    • Input DC (V): 12
  15. Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Mulai

    Rp439.900

    Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Deskripsi:
    Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lain
    atribut:
    • Dimensions (cm): 24x9.5x5.5
    • Output Waveform: Gelombang Sinus Termodifikasi
    • Fuse (A): 10/ 15/ 20/ 40/ 70
    • Heat Protection Temperature (°C): 60 +/- 10%
    • Low Battery Alarm (V): 9 - 10.5
    • Low Battery Dead Point (V): 9 - 10.5
    • AC Output Power (W): 700 (30 Minutes)
    • Continuous AC Output Power (W): 800
    • Conversion Efficiency (%): > 80 / >= 90
    • High Battery Dead Point (V): 14.5 - 15.5
    • Material: Metal
    • Output Frequency (Hz): 50 +/- 5%
    • Power (W): 2000
    • Unload Current (A): < 0.3
    • Voltage (V AC): 220
    • Voltage DC (V): 12
Daftar Harga inverter ls Terbaru October 2026
LS Electric Inverter G100 Series (Inverter Drive Kecepatan Variabel)Rp13.999.900
LS ELECTRIC (formerly LS Industrial Systems) Inverter G100 Series (Inverter Drive Kecepatan Variabel)Rp3.499.900
Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)Rp10.999.900
Taffware Car Power InverterRp239.900
Visero Power Inverter (Inverter Daya)Rp359.900
Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Rp6.599.900
VOZ Hybrid Solar Inverter (Inverter Solar Panel)Rp5.999.900
LS ELECTRIC (formerly LS Industrial Systems) Inverter G100C compact typeRp3.499.900
Delta Inverter Drive (Inverter Drive Kecepatan Variabel)Rp11.999.900
Toshiba Schneider Inverter Inverter Option (Port Inverter)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)